Acrylic Button in Clear
Margaux® Acrylic Button in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 220407-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Genuine Pfister® part
- Carded
Specifications
- ADA Compliant:
- No
- Collection:
- Margaux®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Button
- Handle Type:
- Lever
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Single Handle