This product requires certification to purchase.

1.8 gpm 1 or 3-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Tuscan Bronze

Pfister

Marielle™ 1.8 gpm 1 or 3-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PLF529MYPY
  • Item #7060429
  • Manufacturer Part #LF-529-MYPY
4.5 out of 5 Customer Rating
Brand image
Pfister

Marielle™ 1.8 gpm 1 or 3-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PLF529MYPY
  • Item #7060429
  • Manufacturer Part #LF-529-MYPY
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deck plate
  • 1, 2, 3, or 4-hole installation with optional deck plate
  • Includes coordinating soap dispenser
  • High arc spout for added clearance and reach
  • Pull-Down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Convenient Quick Install Tool included to speed up installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Height:
17-11/32 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Centerset
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61.9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
038877606230