This product requires certification to purchase.

3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome

Pfister

Marielle™ 3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #PGT343TCC
  • Item #3865807
  • Manufacturer Part #GT34-3TCC
4.4 out of 5 Customer Rating
Brand image
Pfister

Marielle™ 3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #PGT343TCC
  • Item #3865807
  • Manufacturer Part #GT34-3TCC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 116
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Centerset
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
4-3/8 in
Spout Reach:
9-11/16 in
Spout Swivel:
360°
Spout Type:
Low Arc
UPC:
038877547113