This product requires certification to purchase.

4-1/2 in. Metal Handle Kit in Polished Chrome

Pfister

Marielle™ 4-1/2 in. Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #PHHLM0BC
  • Item #2153694
  • Manufacturer Part #HHL-M0BC
3.7 out of 5 Customer Rating
Brand image
Pfister

Marielle™ 4-1/2 in. Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #PHHLM0BC
  • Item #2153694
  • Manufacturer Part #HHL-M0BC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 512
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pfister Pforever Warranty® covers finish and function for life
  • Kit includes 2 handles
  • Metal lever handles
  • Lavatory, roman tub, and bidet applications
  • Pforever Warranty®
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Marielle™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
3-3/4
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
038877444139
WaterSense Labeled:
No