Dome Cap in Tuscan Bronze
Dome Cap in Tuscan Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Also available in Stainless Steel (950-055s) and Tuscan Bronze (950-055y)
- Replacement dome cap for the 42 series Ashfield 4" centerset lavatory faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ 34 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877523162
- WaterSense Labeled:
- No