Aerator in Rustic Bronze
Marielle Aerator in Rustic Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- LG26-3N
- CEC Compliant:
- For Sale in CA
- Collection:
- Marielle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Flow Rate:
- 1.75 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 038877622490
- WaterSense Labeled:
- No