Inlet Line with Nut and Spout For Pfister Murielle 26 Series
Inlet Line with Nut and Spout For Pfister Murielle 26 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes spout nut
Documents
Specifications
- Brand Model Compatibility:
- Marielle™ 26 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Inlet Line
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877450857