6-1/32 x 1/2 in. NPT Metal Tub Spout in Rustic Pewter
6-1/32 x 1/2 in. NPT Metal Tub Spout in Rustic Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rustic Pewter finish
- Belongs to the Marielle Collection
- Covered by Pfister's Pforever Warranty®
- 8 gpm flow rate at 45 psi
- Replacement tub spout for the R89 Series Marielle tub & shower trim
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Marielle™ R89 Series
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Rustic Pewter
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Height:
- 3-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/32
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 4-15/16
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877533062
- WaterSense Labeled:
- No