Round Open Towel Ring in Polished Chrome
Marielle™ Round Open Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- Two-hole installation
- Tested to 30 lbs for 30 minutes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Marielle™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 7-1/32 in
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 038877585245
- Width:
- 11-11/32 in