This product requires certification to purchase.

Round Open Towel Ring in Tuscan Bronze

Pfister

Marielle™ Round Open Towel Ring in Tuscan Bronze

  • Fast #
  • Part #PBRBMB1Y
  • Item #4737214
  • Manufacturer Part #BRB-MB1Y
4.5 out of 5 Customer Rating
Brand image
Pfister

Marielle™ Round Open Towel Ring in Tuscan Bronze

  • Fast #
  • Part #PBRBMB1Y
  • Item #4737214
  • Manufacturer Part #BRB-MB1Y
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Premium metal construction for durability
  • Two-hole installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-31/32 in
Base Plate Width:
1-31/32 in
CARB OTC LEED Compliant:
No
Collection:
Marielle™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
7-1/32 in
IAPMO Listed:
No
Material:
Metal
Mount Type:
Concealed
NSF Certified:
No
Projection:
3-1/16 in
Ring Type:
Open
Shape:
Round
UPC:
038877585269
Width:
11-11/32 in