This product requires certification to purchase.

Two Handle Minispread Bathroom Sink Faucet in Tuscan Bronze

Pfister

Marielle™ Two Handle Minispread Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG46M0BY
  • Item #7053794
  • Manufacturer Part #LG46-M0BY
5 out of 5 Customer Rating
Brand image
Pfister

Marielle™ Two Handle Minispread Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG46M0BY
  • Item #7053794
  • Manufacturer Part #LG46-M0BY
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Meets ADA and ANSI A117.1 requirements
  • Three hole installation
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Includes metal supply nuts
  • Includes an all metal pop-up drain assembly
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Marielle™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
No
Depth:
2-1/4
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
7-1/16
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61.9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-9/16
Spout Reach:
5-1/4
Spout Type:
High Arc
Trim Only:
No
UPC:
038877608869
WaterSense Labeled:
Yes
Width:
6-17/32