3-1/2 in. 16 oz Kitchen Soap Dispenser in Polished Chrome
MatchMakers® 3-1/2 in. 16 oz Kitchen Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy above counter refill
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Capacity:
- 16 oz
- Collection:
- MatchMakers®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Spout Height:
- 3-1/2
- Spout Reach:
- 3-1/4
- UPC:
- 038877428290