5/8 in x 7/8 in. Air Gap in Polished Chrome
MatchMakers® 5/8 in x 7/8 in. Air Gap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid metal cap
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- MatchMakers®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 5/8 in x 7/8 in
- IAPMO Listed:
- Yes
- Length:
- 5-7/8
- Material:
- Metal
- UPC:
- 038877428351
- Width:
- 1-5/8