Soap Dispenser in White
MatchMakers® Soap Dispenser in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 16 oz
- Collection:
- MatchMakers®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Spout Height:
- 2-31/100 in
- Spout Reach:
- 2-1/2 in