This product requires certification to purchase.

1-Hook Robe Hook in Spot Defense Brushed Nickel

Pfister

McAllen™ 1-Hook Robe Hook in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBRHMCAGS
  • Item #9648317
  • Manufacturer Part #BRH-MCAGS
5 out of 5 Customer Rating
Brand image
Pfister

McAllen™ 1-Hook Robe Hook in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBRHMCAGS
  • Item #9648317
  • Manufacturer Part #BRH-MCAGS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Tested to 20 lbs. for 30 minutes
  • Not available for purchase in Canada
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-19/32 in
Base Plate Width:
2-19/32 in
Collection:
McAllen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Depth:
3-23/32 in
Height:
3-11/16 in
Installation Type:
Wall Mount
Length:
3-23/32 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-23/32 in
UPC:
038877657201
Width:
2-19/32 in