24 in. Towel Bar in Tuscan Bronze
McAllen™ 24 in. Towel Bar in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- 4-hole installation
- Tested to 50 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/32
- Collection:
- McAllen™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 3-7/32
- Hardware Included:
- Yes
- Height:
- 2-11/32
- Length:
- 24
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-7/32
- UPC:
- 038877657294
- Weight Capacity:
- 50
- Width:
- 26-5/16