Single Handle Multi Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
McAllen™ Single Handle Multi Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Balanced combination of full spray and massage provides a gentle, relaxing experience
- Champagne spray provides a rejuvenating shower experience
- 2-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
- Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- McAllen™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 4-13/16 in
- Escutcheon Height:
- 7-1/16 in
- Escutcheon Width:
- 7-1/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Tub Spout
- Spray Type:
- Champagne, Champagne/Rain, Invigorating, Massage, Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-3/16 in
- UPC:
- 038877658123
- WaterSense Labeled:
- Yes