This product requires certification to purchase.

Single Handle Valve Trim in Spot Defense™ Brushed Nickel

Pfister

McAllen™ Single Handle Valve Trim in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PR891MCAGS
  • Item #9648259
  • Manufacturer Part #R89-1MCAGS
5 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Single Handle Valve Trim in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PR891MCAGS
  • Item #9648259
  • Manufacturer Part #R89-1MCAGS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • One-hole installation
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
McAllen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Depth:
3-25/32 in
Diameter:
7-1/32 in
Escutcheon Height:
7-1/32 in
Escutcheon Width:
7-1/32 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/32 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
038877658215
Valve Trim Type:
Transfer & Diverter
Width:
7-1/32 in