Single Handle Wall Mount Filler in Spot Defense Brushed Nickel (Trim Only)
McAllen™ Single Handle Wall Mount Filler in Spot Defense Brushed Nickel (Trim Only)
Product Details
Product Details
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- 2-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Handle and tub spout trim (5MCA only)
- SecurePfit™ with anti-handle wobble
- Quick connect tub spout (5MCA only)
- Spot Defense™ finish resists spots and fingerprints (GS finish only)
- Pforever warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- McAllen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense Brushed Nickel
- Faucet Material:
- Metal
- Faucet Type:
- Tub Faucet
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-13/16
- UPC:
- 038877658314