This product requires certification to purchase.

Toilet Tissue Holder in Tuscan Bronze

Pfister

McAllen™ Toilet Tissue Holder in Tuscan Bronze

  • Fast #
  • Part #PBPHMCAYY
  • Item #9648276
  • Manufacturer Part #BPH-MCAYY
3.9 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Toilet Tissue Holder in Tuscan Bronze

  • Fast #
  • Part #PBPHMCAYY
  • Item #9648276
  • Manufacturer Part #BPH-MCAYY
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 4-hole installation
  • Tested to 20 lbs. for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/32 in
Collection:
McAllen™
Color Finish Name:
Tuscan Bronze
Depth:
3-7/32 in
Hardware Included:
Yes
Height:
2-11/32 in
Installation Type:
Wall Mount
Length:
7-13/32 in
Material:
Metal
Pivoting:
Yes
Projection:
3-7/32 in
Type:
PBPHMCAYY
UPC:
038877657133
Width:
9-3/4 in