Towel Ring in Tuscan Bronze
McAllen™ Towel Ring in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- 4-hole installation
- Tested to 20 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- McAllen™
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Projection:
- 3-1/4 in
- Ring Type:
- Open
- Shape:
- Oblong
- UPC:
- 038877657140
- Width:
- 7-19/32 in