This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

Pfister

McAllen™ Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG48MCA0Y
  • Item #9648339
  • Manufacturer Part #LG48-MCA0Y
3.9 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG48MCA0Y
  • Item #9648339
  • Manufacturer Part #LG48-MCA0Y
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-hole installation
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act
  • Meets or exceeds EPA watersense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Titeseal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Includes valve and cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Washerless
Collection:
McAllen™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
4-9/16 in
Spout Reach:
4-15/32 in
Spout Type:
Fixed
Trim Only:
No
UPC:
038877657829
WaterSense Labeled:
Yes