Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
McAllen™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction for durability
- High arc spout for added clearance and reach
- 3-hole installation
- Requires 0x6-050R or 0X6-150R valve - sold separately
- Spout and handles included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Warranty®
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- McAllen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-5/16
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2
- UPC:
- 038877658772