This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

Pfister

McAllen™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PBPHMCABB
  • Item #9648291
  • Manufacturer Part #BPH-MCABB
3.6 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PBPHMCABB
  • Item #9648291
  • Manufacturer Part #BPH-MCABB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 4-hole installation
  • Tested to 20 lbs. for 30 minutes
  • Mounting hardware included
  • Pivots to load and unload paper
  • Pforever warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/32 in
Base Plate Width:
2-11/32 in
Collection:
McAllen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-7/32 in
Hardware Included:
Yes
Height:
2-11/32 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-7/32 in
UPC:
038877657102
Width:
9-3/4 in