Wall Toilet Tissue Holder in Spot Defense Brushed Nickel
McAllen™ Wall Toilet Tissue Holder in Spot Defense Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- 4-hole installation
- Tested to 20 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/32 in
- Collection:
- McAllen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense Brushed Nickel
- Depth:
- 3-7/32 in
- Hardware Included:
- Yes
- Height:
- 2-11/32 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-7/32 in
- UPC:
- 038877657126
- Width:
- 9-3/4 in