Mechanical Joint Ring Washer for 23, 49 and RT6 Series
Mechanical Joint Ring Washer for 23, 49 and RT6 Series
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ring washer
- 2 in. square operating nut
- 304 SS bolts
- Flange x MJ
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 23, 49 and RT6 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877448496
- WaterSense Labeled:
- No