Metal Cap in Tuscan Bronze (Pack of 3)
Metal Cap in Tuscan Bronze (Pack of 3)
Package Quantity Info:
Each: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Tisbury™ LG6-1TB, LG6-2TB and LG6-3TB
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- UL Listed:
- No
- UPC:
- 038877628386
- WaterSense Labeled:
- No