Metal Deck Plate in Polished Chrome
Metal Deck Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pfister kitchen deckplate
- Genuine Pfister part
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/10 in
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- Height:
- 3/10 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 038877648216
- Width:
- 10 in