This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

Pfister

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #P940097A
  • Item #1781769
  • Manufacturer Part #940-097A
3.6 out of 5 Customer Rating
Brand image
Pfister

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #P940097A
  • Item #1781769
  • Manufacturer Part #940-097A
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
R89 Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
038877467039
WaterSense Labeled:
No