This product requires certification to purchase.

Metal Handle Kit in PVD Brushed Nickel

Pfister

Metal Handle Kit in PVD Brushed Nickel

  • Fast #
  • Part #P940097J
  • Item #4411967
  • Manufacturer Part #940-097J
5 out of 5 Customer Rating
Brand image
Pfister

Metal Handle Kit in PVD Brushed Nickel

  • Fast #
  • Part #P940097J
  • Item #4411967
  • Manufacturer Part #940-097J
5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
R89 Pfirst Series™
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
038877542415
WaterSense Labeled:
No