Metal Matte Black Air Gap
Metal Matte Black Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Metal cap
- Includes mounting hardware
- Pforever warranty®
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-5/16
- Material:
- Metal
- Product Type:
- Air Gap
- UPC:
- 038877643013
- Weight:
- 0.44
- Width:
- 1-13/16