Metal Shower Flange in Brushed Nickel
This product has been replaced by
Manufacturer Part #USC-21SHWK
Metal Shower Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pforever Warranty®
- All metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Park Avenue G89-XFE and R89-XFE
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1/2 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877569412
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in