Metal Spring for Pfirst WL2
Metal Spring for Pfirst WL2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement valve seats
- Pfirst wl2 centerset bath faucet
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfirst WL2
- Faucet Part Type:
- Spring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877578360
- WaterSense Labeled:
- No