18 in. Towel Bar in Matte Black
Modern™ 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-5/16 in
- UPC:
- 038877654729
- Width:
- 4-18/25 in