This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Pfister

Modern™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBPFM2GS
  • Item #9548224
  • Manufacturer Part #BTB-PFM2GS
4.1 out of 5 Customer Rating
Brand image
Pfister

Modern™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBPFM2GS
  • Item #9548224
  • Manufacturer Part #BTB-PFM2GS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
    Pick Up  Not Available
    Not available in PA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in PA

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8
CARB OTC LEED Compliant:
No
Collection:
Modern™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/16
UPC:
038877654835
Width:
4-18/25