This product requires certification to purchase.

3-7/16 in. 18 oz. Kitchen Soap Dispenser in PVD Polished Nickel

Pfister

Modern 3-7/16 in. 18 oz. Kitchen Soap Dispenser in PVD Polished Nickel

  • Fast #
  • Part #PKSDMDRD
  • Item #9548215
  • Manufacturer Part #KSD-MDRD
4.1 out of 5 Customer Rating
Brand image
Pfister

Modern 3-7/16 in. 18 oz. Kitchen Soap Dispenser in PVD Polished Nickel

  • Fast #
  • Part #PKSDMDRD
  • Item #9548215
  • Manufacturer Part #KSD-MDRD
4.1 out of 5 Customer Rating

X Points

Color Finish Name: PVD Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Can be used for soap or lotion
  • Easy above counter refill
  • Pforever warranty covers Pfunction and Pfinish for life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
18 oz
Collection:
Modern
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Polished Nickel
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
6-1/10 in
Material:
Metal
Maximum Deck Thickness:
3 in
Spout Height:
3-1/16 in
Spring Loaded:
No
UPC:
038877656013
Weight:
1.155 lb