This product requires certification to purchase.

3-7/16 in. 18 oz. Kitchen Soap Dispenser in Stainless Steel

Pfister

Modern 3-7/16 in. 18 oz. Kitchen Soap Dispenser in Stainless Steel

  • Fast #
  • Part #PKSDMDRS
  • Item #9548242
  • Manufacturer Part #KSD-MDRS
4.1 out of 5 Customer Rating
Brand image
Pfister

Modern 3-7/16 in. 18 oz. Kitchen Soap Dispenser in Stainless Steel

  • Fast #
  • Part #PKSDMDRS
  • Item #9548242
  • Manufacturer Part #KSD-MDRS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Can be used for soap or lotion
  • Easy above counter refill
  • Pforever warranty covers Pfunction and Pfinish for life
  • Requires Certification
Dimensions & Measurements
Capacity
18 oz
Height
3-7/16 in
Length
6-1/10 in
Maximum Deck Thickness
3 in
Spout Height
3-1/16 in
Weight
1.155 lb
Characteristics & Features
Collection
Modern
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Deck Mount
Material
Metal
Spring Loaded
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
038877655986