This product requires certification to purchase.

Concealed and Wall Mount Toilet Tissue Holder in Spot Defense Brushed Nickel

Pfister

Modern™ Concealed and Wall Mount Toilet Tissue Holder in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBPHPFM0GS
  • Item #9548245
  • Manufacturer Part #BPH-FM0GS
4.4 out of 5 Customer Rating
Brand image
Pfister

Modern™ Concealed and Wall Mount Toilet Tissue Holder in Spot Defense Brushed Nickel

  • Fast #
  • Part #PBPHPFM0GS
  • Item #9548245
  • Manufacturer Part #BPH-FM0GS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Modern™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Depth:
3-17/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-19/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-11/32 in
UPC:
038877654859
Width:
9-19/50 in