This product requires certification to purchase.

30 in. Shower Rail with Hose in Polished Nickel

Pfister

Modern Round 30 in. Shower Rail with Hose in Polished Nickel

  • Fast #
  • Part #PHSK40SHWD
  • Item #10332686
  • Manufacturer Part #HSK-40SHWD
5 out of 5 Customer Rating
Brand image
Pfister

Modern Round 30 in. Shower Rail with Hose in Polished Nickel

  • Fast #
  • Part #PHSK40SHWD
  • Item #10332686
  • Manufacturer Part #HSK-40SHWD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall mounted slide bar designed for use with all Pfister hand showers
  • Clean classic style with a minimalist aesthetic that pairs well with all designs
  • All metal construction for durability
  • Hand shower sold separately
  • Requires Certification
Dimensions & Measurements
Depth
3-15/32 in
Hose Length
60 in
Slide Bar Height
30-5/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Modern Round
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
PHSK40SHWD
UPC
038877671214