Multi Function Hand Shower in Brushed Gold
Modern Round Multi Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Six-function handheld shower designed for use with slide bars and wall mount kits
- HydroFuse™ spray technology creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
- Features push-button function switching for ease of use and a clean aesthetic, back button pause function to conserve water and wipe clean nozzles for easier cleaning
- 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
- Shower hose sold separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Modern Round
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-7/16
- Hand Shower Diameter:
- 4-3/4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-7/16
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, HydroFuse, Pause
- Type:
- PHSC03SHWBG
- UPC:
- 038877674048
- WaterSense Labeled:
- Yes