This product requires certification to purchase.

Modern Round Non-diverting Tub Spout in Matte Black

Pfister

Modern Round Non-diverting Tub Spout in Matte Black

  • Fast #
  • Part #PTBS51SHWB
  • Item #12264219
  • Manufacturer Part #TBS-51SHWB
3.2 out of 5 Customer Rating
Brand image
Pfister

Modern Round Non-diverting Tub Spout in Matte Black

  • Fast #
  • Part #PTBS51SHWB
  • Item #12264219
  • Manufacturer Part #TBS-51SHWB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Covered under Pfister's limited lifetime warranty
  • Constructed of metal for reliability
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Modern Round line seamlessly
  • Non-diverting tub spout – for use with multi-function wall mounted diverters
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • Requires Certification

Specifications

Color Finish Name:
Matte Black
Height:
2-3/4 in
Length:
7 in
Material:
Metal
Spout Reach:
6-7/16 in
Tub Spout Reach:
6-7/16 in
Tub Spout Type:
Non-diverter
Type:
PTBS51SHWB
UPC:
038877688366
Width:
2-3/4 in