Round Shower Arm Flange in Brushed Gold
Modern Round Round Shower Arm Flange in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Modern Round
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Material:
- Metal
- UPC:
- 038877671849
- Width:
- 2-1/2 in