Round Shower Arm Flange in Brushed Nickel
Modern Round Round Shower Arm Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Collection:
- Modern Round
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Metal
- Type:
- PUSC20SHWK
- UPC:
- 038877671863
- Width:
- 2-1/2