Modern Shower Round 2-piece Handshower Holder in Matte Black
Modern Shower Round 2-piece Handshower Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall-mount shower cradle is designed for use with all Pfister® handheld showers
- Clean classic style with a minimalist aesthetic that pairs well with all designs
- All metal construction for durability
- Includes: Wall-mount diverter with integrated cradle, mounting hardware, and 60" metal hose
- Hand shower sold separately
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-87/100
- Height:
- 2-19/20
- Length:
- 7-87/100
- Material:
- Metal
- Type:
- PHSK01SHWB
- UPC:
- 038877670897
- Width:
- 7-7/25