This product requires certification to purchase.

Modern Shower Square 3-piece Handshower Holder in Matte Black

Pfister

Modern Shower Square 3-piece Handshower Holder in Matte Black

  • Fast #
  • Part #PHSK22SHWB
  • Item #10257140
  • Manufacturer Part #HSK-22SHWB
5 out of 5 Customer Rating
Brand image
Pfister

Modern Shower Square 3-piece Handshower Holder in Matte Black

  • Fast #
  • Part #PHSK22SHWB
  • Item #10257140
  • Manufacturer Part #HSK-22SHWB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall-mount shower cradle is designed for use with all Pfister® handheld showers
  • A true modern design with straight lines and a clean aesthetic
  • All metal construction for durability
  • Includes: Wall-mount diverter, wall-mounted cradle, mounting hardware, and 60" metal hose
  • Hand shower sold separately
  • Requires Certification
Dimensions & Measurements
Depth
7-87/100 in
Height
2-19/20 in
Length
7-87/100 in
Width
7-87/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Warranty & Product Information
ASME
ASME A112.18.1
IAPMO Listed
Yes
Type
PHSK22SHWB
UPC
038877671726