This product requires certification to purchase.

31 in. Shower Rail in Brushed Gold

Pfister

Modern Square 31 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #PHSK41SHWBG
  • Item #10839770
  • Manufacturer Part #HSK-41SHWBG
5 out of 5 Customer Rating
Brand image
Pfister

Modern Square 31 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #PHSK41SHWBG
  • Item #10839770
  • Manufacturer Part #HSK-41SHWBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Angular edges, smooth surfaces and clean lines for a fresh, modern look in your home
  • All metal construction for durability
  • Handshower sold separately order HSC-02SHW or HSC-04SHW
  • Includes premium mounting posts for a secure installation
  • Requires Certification
Dimensions & Measurements
Depth
3-1/8 in
Height
31-3/4 in
Hose Length
60 in
Width
5-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Modern Square
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
PHSK41SHWBG
UPC
038877677834