This product requires certification to purchase.

31 in. Shower Rail in Matte Black

Pfister

Modern Square 31 in. Shower Rail in Matte Black

  • Fast #
  • Part #PHSK41SHWB
  • Item #10839769
  • Manufacturer Part #HSK-41SHWB
4.8 out of 5 Customer Rating
Brand image
Pfister

Modern Square 31 in. Shower Rail in Matte Black

  • Fast #
  • Part #PHSK41SHWB
  • Item #10839769
  • Manufacturer Part #HSK-41SHWB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in 'CA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'CA'

Product Details

Product Details

  • Angular edges, smooth surfaces and clean lines for a fresh, modern look in your home
  • All metal construction for durability
  • Handshower sold separately order HSC-02SHW or HSC-04SHW
  • Includes premium mounting posts for a secure installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Modern Square
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/8
Height:
31-3/4
Hose Included:
Yes
Hose Length:
60
IAPMO Listed:
Yes
Slide Bar Height:
31-3/4
Type:
PHSK41SHWB
UPC:
038877677827
Width:
5-1/4