This product requires certification to purchase.

32 in. Shower Rail in Polished Nickel

Pfister

Modern Square 32 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #PHSK41SHWD
  • Item #10839772
  • Manufacturer Part #HSK-41SHWD
4.2 out of 5 Customer Rating
Brand image
Pfister

Modern Square 32 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #PHSK41SHWD
  • Item #10839772
  • Manufacturer Part #HSK-41SHWD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angular edges, smooth surfaces and clean lines for a fresh, modern look in your home
  • All metal construction for durability
  • Handshower sold separately order HSC-02SHW or HSC-04SHW
  • Includes premium mounting posts for a secure installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Modern Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/8 in
Height:
31-3/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Type:
PHSK41SHWD
UPC:
038877677858
Width:
5-1/4 in