This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

Pfister

Modern Square Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #PUSH51SHWD
  • Item #10236702
  • Manufacturer Part #USH-51SHWD
3.6 out of 5 Customer Rating
Brand image
Pfister

Modern Square Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #PUSH51SHWD
  • Item #10236702
  • Manufacturer Part #USH-51SHWD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Five-function showerhead features HydroFuse™ spray technology, HydroFuse™ creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • A true modern design with straight lines and a clean aesthetic
  • Features push-button function switching for ease of use and a clean aesthetic and wipe clean nozzles for easier cleaning
  • 6 in Dia spray face strikes a balance between force and coverage
  • 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Modern Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-9/16
Faucet Material:
Metal
Height:
5-7/16
IAPMO Listed:
Yes
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
038877674161
WaterSense Labeled:
Yes
Width:
5-7/16