Shower Arm Flange in Brushed Gold
Modern Square Shower Arm Flange in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Modern Square
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Material:
- Metal
- UPC:
- 038877671115
- Width:
- 1-22/25 in